Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 4, 6, and 8 mL HDPE ScintiVials™
High-density polyethylene (HDPE) vials with white polypropylene caps
Description
High-density polyethylene (HDPE) vials with white polypropylene caps
Choose 4 mL Scinti-4™ vial, 6 mL Scinti-6™ vial, or 8 mL Scinti-8™ vial
- 4 mL vial with six polypropylene push caps connected by plastic string
- String disappears into cap's notches for snag-free operation in counter
- 6 mL vial
- available with twist-off cap with unique shouldered design
- Available with twist-off cap with unique shouldered design
- Allows vial to be centered in 20 mL carrier vial
- Available with flush cap
- For immediate use in miniature vial LS counters
- Available with twist-off cap with unique shouldered design
- 8 mL vial supplied with flush cap
Specifications
0.63 in. | |
16 mm | |
Non-sterile | |
No | |
0.2 oz. | |
6 mL | |
Not Autoclavable | |
56.6 mm |
White | |
HDPE | |
6 mL | |
2.23 in. | |
HDPE ScintiVials™ | |
Polypropylene | |
Screw Cap | |
Scintillation Vials |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title