Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Tubing Y Polypropylene Connectors
Work in any tubing or vacuum system.
$16.25 - $19.75
Specifications
Product Type | Tubing Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With (Application) | Used for any tubing or vacuum system |
Shape | Y |
Catalog Number | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (English) Inner | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (English) Inner | Price | Quantity & Availability | |||
S50701A
|
25.4 mm | 4 mm | 14.2 mm | 0.12 to 0.15 in. |
Pack of 20 for $16.25
|
|
|||
S50701B
|
38.1 mm | 5.33 mm | 20.3 mm | 0.18 to 0.32 in. |
Pack of 20 for $17.75
|
|
|||
S50701C
|
50.8 mm | 7.8 mm | 32.2 mm | 0.12 to 0.31 in. |
Pack of 20 for $19.75
|
|
|||
Description
- Excellent chemical resistance
- Polypropylene
- Autoclavable
- Serrated connecting surfaces to prevent tubing slipping
- Withstands flows to 20 p.s.i.
Specifications
Tubing Connector | |
Polypropylene | |
Y | |
20 psi |
Autoclavable | |
Used for any tubing or vacuum system | |
Transparent |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title