Learn More
Fisherbrand™ Traceable™ Moisture Meter
Displays moisture content in seconds
Includes: Probe, ten spare pins, 9V alkaline battery.
Description
Displays moisture content in seconds. Fisher Scientific™ Traceable™ Moisture Meter memory contains nine material groups such as fiberboard and construction material, and calibrations for 150 types of wood. User establishes reference moisture readings for other products.
- Moisture content range: 9.0 to 30.0%
- Resolution: 0.1%
- Accuracy: ±(4% of the reading plus 5 digits)
- Automatic and manual temperature compensation
- Meter reports directly in percent moisture once programmed
- 1.75 in.H (34.9mm) digits for easy reading
- Memory recalls highest, lowest, and average readings
- DATA HOLD button displays captured readings for recording on computer or datalogger
- IBM™-compatible serial RS-232-C port for data output
Order Info
Dimensions: 3L × 1.25W × 7 in. H (17.8 × 7.6 × 3.2cm). Information can be imported to an existing database and, with the accessory Data Acquisition System (06-662-72, sold separately), captured, displayed on monitor and stored.
Compliance
An ISO 17025 Traceable™ certificate with individual serial number is provided to indicate traceability to standards provided by NIST.
Specifications
Moisture Meter | |
17.8 cm | |
3.2 cm | |
An ISO 17025 Traceable™ certificate with individual serial number is provided to indicate traceability to standards provided by NIST. | |
Probe, ten spare pins, 9V alkaline battery |
IBM™-compatible serial RS-232-C port for data output | |
7.6 cm | |
±(4% of the reading plus 5 digits) | |
0.1% |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.