Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ General-Purpose Freezers
Description
- R134A, CFC Free refrigerant
- Durable, white enameled steel exterior; ABS plastic interior
- Foamed-in polyurethane insulation
- One solid hinged door opens to a 90° angle, closes with a gentle push
Service Plan
Service agreement available.
Certifications
cULus
Warranty and Services
13 months, parts and labor
Specifications
General Purpose Freezer | |
583.3 L | |
Hinged | |
Right | |
Epoxy Coated Steel | |
4 Fixed | |
cCSAus | |
White | |
13 Months Parts and Labor | |
20LFEEFSA | |
30.5 x 34 x 73.13 in. (77.5 x 86.4 x 186.1 cm) | |
5 A | |
115 V | |
60 Hz | |
Bottom-mounted | |
230 lb. | |
200 lb. |
20.6 cu. ft. | |
-12°C to -20°C | |
1 (1 compartment) | |
Polyurethane Foam | |
Epoxy Coated Steel | |
6 Fixed | |
Adjustable Leveling Feet | |
Mechanical Dial Thermostat/Inside, Half Way Up Right Wall | |
Manual | |
23.8 x 27.8 x 57.8 in. (60.3 x 70.49 x 146.7 cm) | |
Door lock | |
NEMA 5-15 P | |
115 V 60 Hz | |
575 w | |
R134a, 100% CFC Free | |
104.3 kg | |
90.7 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction