Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Advanced Hot Plate Stirrer, Ambient to 450°C, Ceramic
Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: UK/AUS/CN-Style
Description
Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.
Intuitive design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Includes stainless-steel PT100 temperature probe, stir bar, supporting rod and clamp kit
- Optional splash guard protection shield
Advanced technology
- StirTrac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Warranty and Services
Three years
Specifications
Ceramic | |
Hotplate Stirrer | |
8.2 in. | |
9.7 cm | |
3.8 in. | |
33 cm | |
13 in. | |
Square | |
4 L | |
3 Years | |
RoHS, cCSAus (100 to 120 V Model), CE (230 V Model) |
230 V | |
230 V 50/60 Hz | |
7.25 x 7.25 in. | |
Ambient to 450°C | |
50/60 Hz | |
20.8 cm | |
Stirring Hotplate, Stirrer | |
UK/AUS/CN | |
50 to 1500 rpm | |
7.25 in. x 7.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction