Learn More
Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Freezers, 17.3 cu. ft.
Mid-level monitoring and alarm functions
Description
Mid-level monitoring and alarm functions
Programmable microprocessor control provides reliable sample protection, superior performance, excellent energy efficiency, and low noise levels.
- Temperature range: -86° to -50°C
- Easy-to-read door-mounted LED with touchpad data entry
- Continuously monitors sensors to ensure proper performance
- Key-operated main power and alarm switch
- Control setpoint in 1°C increments
- Temperature deviation or power failure triggers audible/visual alarms
- LED shows temperature deviation due to power or temperature failure
- Time Delay, Alarm Test, Alarm Reset push-button controls
- Clean Filter, Alarm Battery Low and Voltage indicators
- Voltage Buck/Boost corrects incoming line voltage
- Low Voltage Surge Protection minimizes voltage spikes
- Battery backup supplies control panel in case of power failure
Construction
- CFC-free refrigerants
- 1hp industrial-grade compressors
- Downfeed evaporator
- Washable condenser filter
- Two 1 in. (2.5cm) dia. access ports
- Steel cabinet with corrosion-resistant coating
- Minimum 5 in. (12.7cm) CFC-free, foamed-in-place urethane insulation
- Built-in key lock (padlock compatible)
- Outer door gasket seals with five points of sealing contact
- Inner doors are high-impact ABS plastic with recessed handles
- Stainless-steel interior shelves
- Heavy-duty 2 in. (5cm) locking, tandem wheel casters
Order Info
Optional factory-installed or freestanding chart recorders and CO2/LN2 backup systems available. Factory-installed options must be purchased at same time as freezer. Contact your Fisher Scientific Customer Service Representative for more information.
Certifications
Meet NEMA, UL61010-1, UL471, CUL, CE, TUV, IEC60335-2-89/Climate Class T (Tropical) criteria
Warranty and Services
Two years parts and labor plus two year compressor warranty
Specifications
17.3 cu. ft. | |
-58°F to -122.8°F | |
Urethane | |
CE, cUL, NEMA, TUV, UL | |
LED | |
38.9 x 33.3 x 77.9 in. (94 x 84.6 x 197.9 cm) | |
25.3 in. | |
64.2 cm | |
51.5 in. | |
130.8 cm | |
94 cm | |
23 in. | |
58.4 cm | |
NEMA 5-20 | |
115 V 60 Hz | |
830 lb. | |
Boxes (320) |
489.9 L | |
5 | |
Stainless Steel | |
Upright | |
25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8 cm) | |
38.9 in. | |
98.8 cm | |
77.9 in. | |
197.9 cm | |
38.9 in. | |
33.3 in. | |
84.6 cm | |
16 A | |
115 V | |
60 Hz | |
376 kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.