Learn More
Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 3 cu. ft.
Improved compressor technology and user-friendly control panels
Description
These Isotemp chest freezers feature improved compressor technology, user-friendly control panels and standard RS-232 and 4-20mA outputs. The two-stage refrigeration system has a compressor which allows for quiet and reliable performance. The control panel allows for user-defined alarms and setpoints and feature audible and visual alarms.
- Standard RS232 and 4-20mA outputs allow for easy connection of independent monitoring devices
- State-of-the-art control with intuitive settings controls temperature, alarm setpoints, audible/visual alarm and 12-character message system
- Optional CO2 and LN2 safety back-up systems provide additional product protection in the event of a power or mechanical failure
Long-term storage of biological and chemical samples.
Warranty and Services
- US and Canada: Two years parts and labor
- Outside North America: 16 months, parts; additional 44 months compressor parts
Specifications
CO2, LN2 | |
84.9 L | |
Chest | |
Long term storage of biological and chemical sample | |
2 Years | |
18.5 x 18.5 x 16.5 in. (47 x 47 x 41.9 cm) | |
29.9 in. | |
75.9 cm | |
43.8 in. | |
111.3 cm | |
29.9 in. | |
28.5 in. | |
72.4 cm | |
5.4 A | |
230 V 50 Hz | |
CFC-free | |
196 kg |
3 cu. ft. | |
-58°F to -122.8°F | |
Microprocessor | |
RS232, 4 to 20mA | |
Manual | |
29.9 x 28.5 x 43.8 in. (75.9 x 72.4 x 111.3 cm) | |
18.5 in. | |
47 cm | |
16.5 in. | |
41.9 cm | |
75.9 cm | |
18.5 in. | |
47 cm | |
230 V | |
50 Hz | |
432 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.