Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Frontier™ 5306 Mini Centrifuge Accessory, Adapters
For use with Frontier 5306 Mini Centrifuge
$72.75 - $88.00
Specifications
Type | Adapter |
---|---|
For Use With (Equipment) | Frontier 5306 mini centrifuge |
No. per Pack | 8 Pieces |
Voltage | 0/1 V |
Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
01-919-382
|
OHAUS™
30129561 |
8 x 0.2 mL |
Each for $88.00
|
|
|||||
01-919-383
|
OHAUS™
30129562 |
8 x 0.5 mL |
Each for $72.75
|
|
|||||
Description
- 0.2 mL Centrifuge Tube Adapter
- Holds up to 8 tubes
- 0.2 mL Centrifuge Tube Adapter
- Holds up to 8 tubes
Specifications
Adapter | |
Frontier 5306 mini centrifuge | |
8 Pieces | |
0/1 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title