Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fingertip Timer
SCI_ED

“Always at your fingertips”.

Catalog No. S40709

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Magnetic back with Velcro™ strips for mounting, clock, stop watch, Two-year silver-oxide battery

Description

Description

  • Easy-to-use, three-button operation
  • Counts down from 99 minutes, 59 seconds, in one-second increments
  • Alarm may be silenced manually or turns off automatically after 30 seconds
  • Memory retains last programmed time automatically for faster repeat testing

Order Info

Dimensions: 1.8 × 3.5 × 0.5 in. (4.6 × 8.9 × 1.3cm); weight: 1.2 oz. (34g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Fingertip Timer
0.0001
LCD
0.5 x 1.81 x 3.5 in. (1.27 x 4.59 x 8.89 cm)
1.27 cm
4.59 cm
0.37 in.
0.93 cm
34.01 g
NIST
99 min. 59 sec.
1 sec.
Silver Oxide
0.5 in.
1.81 in.
3.5 in.
8.89 cm
1.2 oz.
Magnetic back with Velcro™ strips for mounting, clock, stop watch, Two-year silver-oxide battery
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit