Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Junior Barometer

Features a plastic case, dual-scale black markings, white dial and a movable pointer to observe direction and amount of change as it occurs.
Description
- Readings in mbar and mm/Hg
- Range: 715/815mm/Hg and 940/1,070mbar
- Recalibratable
- Complete with keyhole for wall mounting
- Accuracy: 3.5mbar; 3mm/Hg
- Size: 64mm diameter
Specifications
3.5mbar | |
705/800mm/Hg and 940/1,070mbar | |
Plastic |
Junior | |
Barometer | |
64 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title