Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Centrifuge Accessories: Tube Holders
Tube Holders for use with the Horizon Brand centrifuges.
Specifications
Type | Tube Holder |
---|---|
Material | Polycarbonate |
Disposable | Reusable |
Autoclavable | Not Autoclavable |
Diameter (Metric) Outside | 17 mm |
Catalog Number | Height (Metric) | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Height (Metric) | Color | Price | Quantity & Availability | |||||
22-029-402
|
75 mm | Green |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
22-029-400
|
125 mm | Black |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
22-029-401
|
100 mm | Red |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- Centrifuge tube holder accomodates the most common tube types.
Specifications
Tube Holder | |
Reusable | |
17 mm | |
6 Pk. |
Polycarbonate | |
Not Autoclavable | |
Ambient |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title