Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CleanSpace™ Technology Filter Adaptor
Filter adaptor must be in placed when using the CleanSpace™ large case filter.
Supplier: CleanSpace™ Technology PAF0038
Description
- Compatible with the CleanSpace™PAPR power units PAF-1034 and PAF-2034
- Suitable for all CleanSpace™large filters: PAF-1003
- Materials: Plastic casing, silicone seal and steel fasteners and stainless steel springs.
- Easy and quickly fitted and removed from the power unit
Specifications
AS/NZS1716: 2012, EN 12942 | |
Filter Adapter | |
PAF-0038 | |
180 x 110 x 80 mm |
Reusable | |
PAF-1034, PAF-1070 | |
Store at -10°C to +55°C | |
113 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction