Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Fibre-Metal™ Face Shield Headgear
Click to view available options
Includes:
Crown with Mounting Cups
Faceshield Adaptor
Headgear Only
Description
- Window is not included and sold separately
- Quick-Lok™ Cups can be can be securely mounted onto, and removed from the cap without tools
Specifications
Width (English) | 4.5 in. |
Certifications/Compliance | ANSI Z87.1 |
Color | Gray |
Product Type | Headgear |
For Use With (Equipment) | Attaches to E2Q, P2HNQ Series Hard Hats |
Dimensions (L x W x H) | 10.2 x 4.5 x 10.12 in. |
Includes | Crown with Mounting Cups |
No. per Pack | 1/Pk. |
Style | Partial Crown |
Weight (English) | 7.2 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction