Learn More
Federal Signal Evacuator Plus Back-up Alarms
Dual-function feature allows allarm to produce two distinctly different tones
Supplier: Federal Signal 210333SSG

Description
- 12-48VDC and includes universal mounting bracket
- Tow distinct tones by reversing the polarity; normal polarity produces pulse tone and reversed polarity produces constant-on tone
210331
- Sound level: 97db
- Amp Draw: 0.03 at 12VDC
- Voltage: 9-48VDC
- Sound frequency: 2.4kHz
- L x W x H: 2.9 x 2.9 x 2.4 in. (73 x 73 x 62mm)
- Sound level: 107db
- Amp Draw: 0.17 at 12VDC
- Voltage: 9-48VDC
- Sound frequency: 2.7kHz
- L x W x H: 2.9 x 2.9 x 2.4 in. (73 x 73 x 62mm)
Specifications
Back-up Alarm | |
0.17 A | |
107 dB | |
2.9 in. | |
Universal mounting bracket, heavy gauge Steel mounting bracket | |
7.3 cm |
12/24 VDC | |
SAE J994, OHSA | |
For applications where two tones are better than one | |
7.3 cm | |
2.9 in. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.