Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments Featherweight Entomology Forceps, Spring Steel
Featherweight Entomology Forceps can be bent in virtually any direction providing optimal control and ease if use. Ideal for handling larvae or eggs without crushing them or specimens stored in vials.
$8.15
Specifications
Product Type | Entomology Forceps |
---|---|
Description | Flexible Forceps |
Material | Spring Steel |
Length (English) | 4.5 in. |
Length (Metric) | 10.8 cm |
Description
- These forceps are crafted from flexible steel, allowing them to be bent in virtually any direction, providing optimal control and maneuverability during use.
- With a length of 4.5 inches, they are compact and easy to handle, making them ideal for working in tight spaces.
Specifications
Entomology Forceps | |
Spring Steel | |
10.8 cm |
Flexible Forceps | |
4.5 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title