Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Medium Back, Seat Tilt, Adjustable Arms, and ESD Stationary Glides in ESD Fabric
Fabric ESD Chair with Medium Back is height adjustable for 36 in. work surfaces and features ergonomic adjustments, electro-static components such as fabric and stationary glides, and arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
Supplier: Fisherbrand™ FESD27MBBLKAATG
This item is not returnable.
View return policy
Description
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
20.41 kg | |
Yes | |
No | |
Yes | |
Yes | |
300 lb. | |
136 kg | |
Pneumatic | |
Cast-aluminum | |
27 in. | |
68.58 cm | |
Yes |
Fabric | |
Adjustable | |
No | |
Yes | |
45 lb. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Medium Bench Height | |
Black | |
Chrome | |
21.5 to 29 in. | |
ANSI/ESD STM12.1-2013 | |
Fabric |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction