Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Jackson Safety F4XP Premium Crown with 370 Speed Dial™ Ratcheting Headgear and Window Kit
Description
- Jackson Safety introduces the all new F4XP face shield crown and headgear, a premium face protection product
- The F4XP has been specially designed to offer maximum protection, ease of use, and extreme comfort and fit
- The oversized crown is manufactured using premium, high impact-rated materials for optimum safety
- Features an exclusive quick removal mounting system, ensuring fast and easy (universal) window changes
- The F4XP is designed to mount all universal pattern face shield windows including the full range of Jackson Safety windows (F10, F20, F30, F40, and F50), making it one of the most advanced and versatile face shield programs in the world.
- Comes standard with a soft fabric replaceable front sweatband for improved comfort
- All models meet or exceed ANSI Z87.1+ high impact standards
- Models 14260 is CSA certified to CAN/CSA Z94.3 standards when used in conjunction with windows 29087, 29080, 29106, and 30706
- Models 14260, 14262 CE certified
Specifications
Lens Coating | Uncoated |
Lens Type | None |
Thickness (English) | 0.060 in. |
Height (English) | 15.5 in. |
Width (Metric) | 20.32 cm |
Height (Metric) | 39.37 cm |
Shape | Contoured |
Width (English) | 8 in. |
Thickness (Metric) | 0.114 cm |
Certifications/Compliance | ANSI Z87.1 +high impact |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction