Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Celestron™ Eyepiece and Filter Kit
Five superior-grade Plössl eyepieces: 4, 6, 9, 15, and 32mm.
Supplier: Celestron™ 94303
Description
For use with any Celestron™ telescope.
- Four-element design with a 52° AFOV (32mm has 44° )'superb color resolution, edge sharpness, and clarity
- Fully multi-coated for maximum contrast and resolution
- Barlow lens, 2 x 1.25 in.: Offers total of 10 power combinations
- Six colored eyepiece (Lunar and Planetary) filters, 1.25 in.: Kodak Wratten #12, #21, #25, #56, #58A, and #80A
- Moon filter, 1.25 in.: Neutral density filter allows maximum enjoyment of the Moon, especially during the brighter phases
- Aluminum carrying case with die-cut foam interior
Specifications
Eyepiece and Filter Kit | |
3.17 cm | |
Celestron™ telescope | |
1.25 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction