Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Explorer™ Analytical and Precision Balances, NTEP Certified
Delivers accurate results within seconds, improving operator efficiency, productivity and throughput. NTEP Certified OHAUS Explorer Analytical and Precision Balances features modular design with a color touch display that can be separated from the weighing base.
Supplier: OHAUS™ 83021367/EMD
Includes: AC adapter, user manual, AutoCal™ fully-automatic internal calibration, Glass draft shield with flip-top door
Description
- Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
- QWERTY keyboard and numeric keypad
- Integral weigh below hook for below balance weighing application
- Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
- Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
- Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
- GLP/GMP data ouput with real time clock
- Data transfer function
- AutoCal fully-automatic internal calibration system
- Fast stabilization time
Certifications
NTEP and OIML models available
Specifications
Touchscreen | |
Bi-directional RS-232, USB | |
Color Graphic Display | |
Gram, milligram, kilogram, carat, ounce, troy ounc | |
±0.2 g | |
EX10201N | |
10 kg | |
≤1 sec. | |
10°C to 30°C | |
9.1 in. | |
23 cm | |
3.9 in. | |
10.2 in. | |
26 cm | |
11 lb. | |
100/240 V 50/60 Hz | |
0.6 A |
NTEP and OIML F1 or ASTM CL 2 | |
10,200 g | |
0.1 g | |
AC adapter, user manual, AutoCal™ fully-auto | |
ABS Plastic, Stainless Steel, Glass | |
±0.1 g | |
3 ppm/°C | |
50°F to 86°F | |
Precision Balance | |
7.5 in. | |
19 cm | |
9.9 cm | |
8 in. | |
20 cm | |
5 kg | |
100/240 V | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction