Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Explorer™ Analytical and Precision Balances
The Explorer risen to the next level of ingenuity; expanding on its modern features and design to offer unmatched functionality. OHAUS Explorer Analytical and Precision Balances feature icon-driven application software that features 14 unique application modes. Large color touch-screen display with three level adjustable angle.
Supplier: OHAUS™ 30061984/EMD
This item is not returnable.
View return policy
Description
- Newly optimized linearity and repeatability specifications
- Enhanced vibration filtering for better balance stability
- All models come standard with AutoCal™ automatic internal calibration
- 3 x 3 filtering setup ensures fast and stable weighing results
- The base and display separate for maximum flexibility in anywork area
- Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
- Hands-free entry is available with optional automated side doors
- Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
- GLP and GMP including date and time, Direct Data Transfer
- Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
- 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
- Modular display design with adjustable angle (attach to base, wall or optional tower)
- AutoCal automatic internalcalibration
- Level assist feature with illuminated level indicator
- Selectable environmental and auto-print settings
- Integral weigh belowhook
- Protective in-use cover
- Software lock switch
- High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication
Applications
Weighing (17 units + custom units), parts counting, percent weighing, animal/dynamic weighing, checkweighing, filling,totalization, formulation, differential weighing, density determination, peak hold, ingredient costing, pipette adjustment, gross/net/tare weighing
Specifications
Touchscreen | |
RS-232, USB, Optional Ethernet or 2nd RS232 | |
Color Graphic Display | |
Gram, milligram, kilogram, carat, ounce, troy ounc | |
±0.2 g | |
EX6201/E | |
6.2 kg | |
≤1 sec. | |
10°C to 30°C | |
9.1 in. | |
3.9 in. | |
15.5 in. | |
11 lb. | |
100/240 V 50/60 Hz | |
0.6 A |
NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, | |
6200 g | |
0.1 g | |
Automatic draft shield 3 door, internal (AutoCal™) | |
ABS Plastic, Stainless Steel, Glass | |
<±0.1 g | |
1.5 ppm/°C | |
50°F to 86°F | |
Precision Balance | |
23 cm | |
9.8 cm | |
39.3 cm | |
5 kg | |
100/240 V | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction