Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Safety Scalpels
Small handle fits between thumb and index finger
Supplier: Excelta™ 17511
Description
- Disposable
- Stainless steel No. 11 blade
- Safety cover
- Blade length: 0.8 in.
- Blade width: approx. 0.2 in. at the widest end
- Blade angle: approx. 25° at the tip
Specifications
Stainless Steel | |
Scalpel Blade Remover to Avoid Injury | |
Yes |
Safety Scalpel | |
0.8 x 0.2 in. | |
177-11 Blade, Safety Cover |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction