Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CleanSpace™ Technology EX Head Harness
EX head harness is made of TPU plastic and neoprene with nylon clips.
Supplier: CleanSpace™ Technology PAF0073
This item is not returnable.
View return policy
Description
- Used with the revolutionary CleanSpace™ PAPR: light weight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and breathability
- Multiple adjustment points
- Easy to wash and quick drying
- Durable and designed for long wear in harsh environments
- Easy and quick replacement
Specifications
AS/NZS1716: 2012, EN 12942 (CE Mark), Rating IP 66 | |
Head Harness | |
PAF-0073 | |
20 g |
Reusable | |
PAF-1060 | |
Store at -10°C to +55°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction