Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CleanSpace™ EX Half Masks for PAPR System
EX Half Masks are specifically designed to clip onto and complete the CleanSpace™ EX PAPR system.
Specifications
Certifications/Compliance | AS/NZS1716: 2012 |
---|---|
Certifications (EN) | EN 12942 |
Color | Clear |
Product Type | PAPR Half Mask |
For Use With (Application) | Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-800-613
|
CleanSpace™
PAF0064 |
Small |
Each for $211.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
17-800-611
|
CleanSpace™
PAF0062 |
Medium |
Each for $211.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
17-800-612
|
CleanSpace™
PAF0063 |
Large |
Each for $211.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Used with the revolutionary CleanSpace™ PAPR: lightweight, no hoses or belts
- Half masks available in 3 sizes to facilitate a secure seal and a comfortable fit
- Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
- Mask Fit Test adaptor available for TSI PortaCount fit testing
- Easy removal for cleaning
- Transparent and facilitates communication
- Half masks clip quickly onto the power units and are easily unclipped for cleaning
- Soft silicone that readily moulds to the face and does not cause allergic dermatitis
- Treated with an electrically conductive coating and have been approved for the use in Intrinsically safe environments
Specifications
AS/NZS1716: 2012 | |
Clear | |
Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding | |
IP66/67 | |
170 x 130 x 70 mm |
EN 12942 | |
PAPR Half Mask | |
PAF-1060 | |
Store at -10°C to 55°C | |
125 g |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title