Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One EVA CapMat
For 2mL 96-Well MASTERBLOCK plates
Specifications
Color | Translucent |
---|---|
Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; resistant to DMSO ontents non-cytotoxic |
Material | EVA |
Autoclavable | Not Autoclavable |
No. per Case | 50 |
Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
07-000-178
|
Greiner Bio-One
381080 |
Non-sterile |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
07-000-179
|
Greiner Bio-One
381081 |
Sterile |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
Alphanumeric nap codingSpecifications
Translucent | |
EVA | |
50 | |
-60°C to +65°C |
Free of detectable DNase/RNase, human DNA and pyrogens; resistant to DMSO ontents non-cytotoxic | |
Not Autoclavable | |
No | |
96-well MASTERBLOCK Microplates, 2 mL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title