Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Adjustable Arms, Round Tube Base and Casters in Polyurethane
Erie Polyurethane Chairs with Round Tube Base is height adjustable for use at 36 in. work surfaces and features handle in the back rest, adjustable arms, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$304.00 - $401.00
Specifications
Adjustable | Yes |
---|---|
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
With Backrest | Yes |
With Tilt | No |
Catalog Number | Color | With Casters | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | With Casters | Price | Quantity & Availability | |||||
14-400-438
|
Black | Yes |
Each for $322.00
|
|
|||||
14-000-696
|
Blue | Yes |
Each for $390.00
|
|
|||||
15-000-793
|
Gray | Yes |
Each for $304.00
|
|
|||||
15-000-547
|
Gray | No |
Each for $401.00
|
|
|||||
Description
- Adjustable from 23 to 30.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
136 kg | |
No |
300 lb. | |
Yes | |
Polyurethane |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title