Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Chrome Foot Ring, Adjustable Arms, and Stationary Glides in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, adjustable arms, chrome adjustable foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 23 to 33 in. |
Arm Style | 2-way adjustable (move up and down) |
Back Style | Standard |
Base Material | Nylon Reinforced Fiberglass |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S36369
|
Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
S41160
|
Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
Description
- Adjustable from 23-33 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
2-way adjustable (move up and down) | |
Nylon Reinforced Fiberglass | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
300 lb. | |
High Bench Height | |
Yes | |
Yes | |
General Seating Chair |
23 to 33 in. | |
Standard | |
20 in. | |
Round tube chrome foot ring with internal lock | |
136 kg | |
Yes | |
No | |
No | |
Polyurethane |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title