Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wearwell™ ErgoDeck™ Smooth™ Interlocking Anti-Fatigue Mats
Ideal for cart traffic and pivoting, ErgoDeck™ Smooth™ features a high performance surface that makes rolling, stopping, and starting movements easier than ever.
$574.50
Specifications
Dimensions (L x W) | 46 x 46 cm |
---|---|
Length (Metric) | 46 cm |
Material | PVC |
For Use With (Application) | Cart Traffic and Pivoting |
Model | 568 |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-003-150
|
Wearwell™
568.78X18X18BKCS10 |
Black |
Case of 10 for $574.50
|
|
|||||
19-003-151
|
Wearwell™
568.78X18X18CHCS10 |
Charcoal | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Unlike soft mats that deform under load, ErgoDeck™ Smooth™ features a lightly textured surface that is easy to clean without compromising traction
- Lightly textured surface is ideal for push carts and pivoting
- Customize in 3 in. (8 cm) increments to fit any area or configuration
- LockSafe™ Positive Interlocking System prevents separation
- Easily replace single pieces or sections as needed to reduce costs
- Optional 6 in. (22 cm) wide ramps are cart friendly, allowing easy on-off access
- 100% Silicone Free PVC tiles provide maximum durability
- Overall Thickness: 7/8 in. (22 mm)
Specifications
46 x 46 cm | |
PVC | |
568 | |
7/8 in. |
46 cm | |
Cart Traffic and Pivoting | |
Smooth Tile | |
23 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title