Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wearwell™ ErgoDeck Max Diamond Plate for Dry Areas
Wearwell™ ErgoDeck Max with patented LockSafe technology utilizes a universal edging system for simple configuration and installation
$884.50
Specifications
Dimensions (L x W) | 18 x 18 in. (46 x 46 cm) |
---|---|
For Use With (Application) | Dry Area |
Surface | Diamond plate pattern |
Thickness (English) | 7/8 in. |
Thickness (Metric) | 22 mm |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-060-519
|
Wearwell™
599.78X18X18CHCS10 |
Charcoal |
Case of 10 for $884.50
|
|
|||||
19-060-518
|
Wearwell™
599.78X18X18BKCS10 |
Black |
Case of 10 for $884.50
|
|
|||||
Description
- Nitrile enhanced sponge base
- Solves the puzzle of a space challenge
- Tough abrasion and chemical resistant PVC surface
- Slightly textured, easy-to-clean surface
- Ability to combine both tile sizes
- Lower priced alternative to custom Diamond-Plate matting
- Overall thickness 7/8-inch (22mm)
- Holds secure but can be taken apart and reconnected on demand
- Each section features counter sunk holes for semi-permanent installations and traction bars for added slip prevention
Specifications
18 x 18 in. (46 x 46 cm) | |
Diamond plate pattern | |
22 mm |
Dry Area | |
7/8 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title