Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wearwell™ ErgoDeck Diamond Plate General Purpose Solid Matting
Wearwell™ ErgoDeck with Diamond-Plate has a box-spring foundation that compresses under foot, providing anti-fatigue benefits plus the necessary structure to support heavy foot traffic
$735.50
Specifications
Dimensions (L x W) | 18 x 18 in. (46 x 46 cm) |
---|---|
For Use With (Application) | Oily areas |
Surface | Diamond plate pattern |
Thickness (English) | 7/8 in. |
Thickness (Metric) | 22 mm |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-060-521
|
Wearwell™
590.78X18X18CHCS10 |
Charcoal |
Case of 10 for $735.50
|
|
|||||
19-060-520
|
Wearwell™
590.78X18X18BKCS10 |
Black |
Case of 10 for $735.50
|
|
|||||
Description
- Standing relief in wet or dry applications
- Customize in 3-inch increments to fit any area or configuration
- Positive Interlocking System prevents separation
- Easily replace single pieces or sections as needed to reduce costs
- 100% Silicone Free PVC tiles provide maximum durability
- Diamond-Plate surface pattern delivers dependable traction and offers an Industrial look
Specifications
18 x 18 in. (46 x 46 cm) | |
Diamond plate pattern | |
22 mm |
Oily areas | |
7/8 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title