Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ real-time PCR Tube Strips and Masterclear™ Cap Strips
All the benefits of white reflective wells in a PCR-tube format
$195.00 - $489.50
Specifications
Certifications/Compliance | Human DNA, DNase, RNase, PCR inhibitor-free |
---|---|
Quantity | 10 Pack |
Sterility | Non-sterile |
Material | Polypropylene |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Closure Type | Product Type | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Product Type | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||
E951022089
|
Eppendorf™
951022089 |
Inverted Dome | Masterclear™ 8-Strip Inverted Dome Caps (no tubes) | 0.1mL real-time PCR tube strips | 10 Pack |
Case of 120 for $195.00
|
|
||
E951022102
|
Eppendorf™
951022102 |
Not Included | Real-time™ Thin Wall 8-Strip PCR Tubes (no caps) | 0.2mL thermal cycler blocks for real time PCR applications | 10 Pack |
Case of 120 for $342.00
|
|
||
E951022109
|
Eppendorf™
951022109 |
Domed | Masterclear™ Cap Strips plus Real-time Thin Wall 8-Strip PCR Tube Strips | 0.2mL thermal cycler blocks for real time PCR applications | 10 Pack |
Each for $489.50
|
|
||
Description
real-time PCR Tube Strips
- White wells with improved reflection
- High mechanical stability
- Extremely thin walls for optimum heat transfer
- Suitable for 0.2mL thermal cycler blocks
- Certified free of RNase, DNase, human DNA and PCR inhibitors
- Polypropylene
- Inverted-dome style prevents scratching of the optical surface and reduces tube volume from nominal 150μL to 80μL
- Optimized for optimum light transmission
- Certified free of RNase, DNase, human DNA and PCR inhibitors
- Polypropylene
Order Info
Note: Cat. No. E951022109 includes tubes and caps; other products include one or the other..
Specifications
Human DNA, DNase, RNase, PCR inhibitor-free | |
Non-sterile | |
Autoclavable |
10 Pack | |
Polypropylene | |
10 x 12 Strips |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title