Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ 24-Place Fixed-Angle Rotor with Snap-On Lid
For use with Models 5415D/5415R
Supplier: Eppendorf™ 022636502
Includes: Rotor and snap-on lid
Description
- Directly accepts 24 × 1.5 to 2.0mL tubes, or smaller-sized tubes when equipped with accessory adapters
- Maximum speed/RCF: 13,200rpm/16,110 x g
- Autoclavable to 121°C (250°F)
Specifications
Fixed Angle Rotor | |
16,100 x g | |
Eppendorf 5415D/5415R Microcentrifuge | |
Polypropylene snap-on lid |
24 x 1.5/2 mL | |
13,200 rpm | |
Fixed | |
Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction