Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Powder-Coated Stainless Steel Glove Box Holder
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
Color:
Blue
White
Description
- Can be mounted horizontally or vertically
- Pre-drilled holes and double-sided tape are included for wall mounting
Specifications
Product Type | Glove Box Holder |
Color | Blue |
Dimensions (D x W x H) Interior | 3.75 x 6.5 x 10 in. |
Holds | Disposable Glove Boxes |
Material | Powder-coated Steel |
Mounting | Keyhole Slots |
No. of Compartments | 1 |
Capacity | 1 Box |
Includes | Double-sided tape |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction