Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Environmental Testing Kit
Innovating Science™ Environmental Testing Kit teaches students how environmental scientists study pollution by collecting, and testing samples from their local community.
Supplier: Innovating Science™ IS9799
Description
- Learn how environmental scientists study pollution by testing air and water samples from your local area!
- This kit includes nine different tests to determine the air and water quality of samples collected from the community
- Investigate water quality by testing for dissolved oxygen levels, water hardness, pH, phosphate, and chloride content
- Additionally, test for particulate and chemical pollutants in the air, measure smoke density, and learn how excess carbon dioxide in air affects the environment
- Teacher’s Manual and Student Worksheets included
- Materials provided accomodate a class of 30 working in groups
Specifications
49 CFR 173.4 | |
White | |
13 to 20 | |
0.1% Methylene Blue (25 mL), 0.015 M EDTA Solution (25 mL), 0.014 M Silver Nitrate (25 mL), 0.04% Bromothymol Blue (100 mL), 3 Hardness Powder Pillows, 3 Phosphate Powder Pillows, 3 Chloride Powder Pillows, 4 oz. Glass Bottle with Cap, pH Strips, Plastic Vial with Cap, Medicine Cup, 2-10 oz. Cups, 2 Magnifiers, 4 Clear Labels, Nylon Fabric, 2 Rubber Bands, 1 Smoke Density Comparator, 1 Phosphate Indicator, 1 Syringe, Teacher Manual, and Student Guide copy masters | |
1 Kit | |
1.72 lb. | |
Ambient | |
9 x 6 x 4 in. |
Environmental Testing Kit | |
7 to 14 | |
Educational - Environmental Chemistry | |
Cardboard Box | |
Compass (Not Included) | |
780.2 g | |
Innovating Science | |
30 Students (15 Groups) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
WARNING: This product can expose you to chemicals including Chromium, hexavalent compounds, which are known to the State of California to cause cancer and reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spot an opportunity for improvement?
Provide Content Correction