Learn More
Environmental Express™ TCLP Syringes
Our gas-tight syringes feature a unique locking valve that allow sample extract to be drawn directly from the zero headspace device and stored in zero headspace condition prior to injection into a GC/GCMS or a a purge and trap
$1075.00
Specifications
Material | Borosilicate Glass (Barrel) |
---|---|
For Use With (Application) | For volatile sample collection |
Includes | Luer locking valve |
Product Type | TCLP Syringe |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
09-735-58
|
Environmental Express™
S1050 |
50 mL |
Each for $1,075.00
|
|
|||||
09-735-59
|
Environmental Express™
S1005 |
5 mL |
Each for $374.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- TCLP syringes have wetted surfaces of borosilicate glass, PTFE and/or 316SS
- Available in 5 mL, 10 mL, 25 mL, 50 mL and 100 mL capacities
Specifications
Borosilicate Glass (Barrel) | |
For volatile sample collection | |
Luer locking valve | |
TCLP Syringe |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.