Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Environmental Express™ StepSaver™ Device for Solid-Phase Extraction: Clamp
Simplifies U.S. EPA Method 1664
Supplier: Environmental Express™ G1020
Requires : Manifold, SPE extraction disk and Na2SO4 drying cartridge must be purchased separately.
Description
- Positions the collection vessel outside of the filter flask or manifold and utilizes a vacuum bridge to connect the vacuum source
- Luer adapter, located in the solvent collection arm, permits the use of an inline Na2SO4 drying cartridge
- Allows the collection of the solvent with eluted oil or grease directly into a preweighed collection flask, thus eliminating the disassembly or assembly of glassware
- Already dried with the Na2SO4, the eluent can be directly evaporated to obtain the weight of the extracted oil or grease
- Two-way, 120° PTFE-resin stopcock prevents accidental sample loss; attaches to a filter manifold or filtration flask through the standard taper 40/35 ground glass joint on the bottom of the apparatus
- Designed for use with 47mm solid-phase extraction disks
- Manufactured of borosilicate glass with a stainless-steel filter screen
Specifications
47 mm Filter | |
Extraction Head | |
40/35 Ground Glass joint |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction