Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments Entomology Forceps Set of 5
The Entomology Forceps Set of 5 is perfectly suited for delicate handling of larvae, eggs, or specimens stored in vials, ensuring their preservation without risk of damage.
Supplier: DR Instruments DRENTF5
Alert:
California Proposition 65 WARNING: Cancer and Reproductive Harm
Description
- Two featherweight forceps - Spring steel bends into virtually any shape
- 1 narrow tip, 4.5 in.
- 1 one broad tip, 4.25 in.
- Insect pinning forceps - Surgical stainless steel, 4.5 in.
- Two Micro-dissection forceps
- 1 long shank with very fine points, 4.5 in.
- 1 curved with very fine points, 4.5 in.
Specifications
Entomology Forceps | |
Entomology labs and field work | |
7 x 5 x 0.5 in. |
Stainless Steel | |
5 Pk. | |
2.5 oz. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction