Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Encon™ Drench Hose Stations
Encon Drench Hose Station provides workers with quick access to flushing during an eye-related emergency.
Specifications
Certifications/Compliance | ANSI Z358.1-2004 |
---|---|
Flow Rate | 8 gpm |
Pressure | 45 psi |
Catalog Number | Mfr. No. | Includes | Inlet Connection (English) | Inlet Connection (Metric) | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Inlet Connection (English) | Inlet Connection (Metric) | Product Type | Price | Quantity & Availability | ||
18-999-342B
|
Encon™
01090103 |
CP Bronze stay open ball and CP ball with Stainless Steel valve stem and push plate, Acetal Eyewash head, BCP wye and supply pipe mount, ABS Plastic head and Float-off cover secured, coiled hose, wall bracket | 0.5 in. | 1.27 cm | Eyewash Hose Station | N/A | N/A | ||
This item has been discontinued and is no longer available. Please reach out to your sales representative. | |||||||||
19-811-225
|
Encon™
01090007 |
CP Bronze stay open ball and CP ball with Stainless Steel valve stem and push plate, Chrome Plated bronze, Yellow ABS Plastic single stream head, Synthetic Rubber hose, Vinyl coated wall mount bracket | 0.5 in. | 1.27 cm | Single Stream Drench Hose | N/A | N/A | ||
This item has been discontinued and is no longer available. Please reach out to your sales representative. | |||||||||
19-021760
|
Encon™
01090008 |
CP Bronze valve, Chrome Plated Bronze self closing squeeze valve, Yellow ABS Plastic single stream head, Synthetic Rubber hose, Vinyl coated wall mount bracket | 0.37 in. | 0.939 cm | Drench Hose | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | ||
18-999-342A
|
Encon™
01090102 |
CP Bronze stay open ball and CP ball with Stainless Steel valve stem and push plate, Acetal Eyewash head, ABS Plastic head and Float-off cover secured, coiled hose, wall bracket | 0.5 in. | 1.27 cm | Facewash Hose Station | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | ||
Description
- Spray head assembly can be left in mounting for stationary flushing, or removed for spot drenching
- Self-adjusting regulators ensure a constant, even flow of 8 gpm (30.3L/min.), despite varying hydraulic conditions
- Requires minimum pressure of 45 psi
- Feature bayonet- or socket-mounted, dual-stream ABS plastic or acetal heads with chrome-plated brass yoke
- ABS float-off covers secured with stainless-steel bead chain protect heads from contamination
- Valve is 1.3cm (0.5 in.) chrome-plated bronze stay-open ball type with chrome-plated steel ball
- Activated by stainless-steel push plate with actuation graphic
- Drench hose, 1.8cm (6 ft.) long, can be neatly coiled when not in use
Wall-Mounted Eye/Facewash
- Features bayonet-mounted, dual-stream eye/facewash with ABS plastic heads and drench hose
- Self-adjusting regulators ensure constant, even flow of 8 gpm (30.3L/min.)
- Requires minimum pressure of 45 psi. Includes wall-mount bracket
Pipe-Mounted Eyewash
- Socket-mounted, dual-stream eyewash with acetal heads and drench hose
- Self-adjusting regulators ensure constant, even flow of 2.4 gpm (9.1L/min.)
Specifications
ANSI Z358.1-2004 | |
8 gpm | |
45 psi |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title