Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Enclosed Utility Cart

With enclosed end panels
Supplier: Rubbermaid™ FG335588PLAT
Description
- Load capacity: 300 lb.
- Versatile, durable chemical-resistant cart with easy-to-clean smooth surfaces
- Molded-in storage compartment on top shelf
- Quiet 4 in. dia. casters and plastic construction help eliminate noise
- Handles on each end enhance mobility
Order Info
L × W × H: 31 × 18 × 37.5 in. (78.7 × 45.7 × 95.2cm). Color: platinum.
Specifications
Utility Cart | |
31 x 18 x 37.5 in. (78.7 x 45.7 x 95.2 cm) | |
37.5 in. | |
Enclosed end panels, large 4 in. dia. Non-marking swivel casters, user-friendly handles, molded-in storage compartment on top shelf | |
78.7 cm | |
136.1 kg | |
18 in. |
Platinum | |
Versatile and functional for easy transport | |
95.2 cm | |
31 in. | |
300 lb. | |
Polypropylene | |
45.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title