Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ OptiScale™ Capsule Filters for Clarification and Prefiltration with Millgard Media
For media selection, process screening and scaling
Supplier: MilliporeSigma™ SW19A47FF3
Description
- Scalable performance
- With “drop-in” filter devices
- Faster than the 47mm disc method
- Disposable, reliable, easy-to-use
- Choice of media optimizes your process development
- Peel and stick label for easy tracking
- Structural components: Polycarbonat
- Filter support: Polypropylene
- Seal ring: Fluoroelastomer
- Vent cap: PVDF
- Milligard: mixed cellulose esters
- Lifegard: Borosilicate glass fiber
Specifications
MCE | |
17.7 cm2 | |
19mm (0.75 in.) sanitary flange |
1.2 μm | |
For media selection; process screening; scaling | |
19mm (0.75 in.) sanitary flange |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction