Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Remote Pure Water Dispenser
Remote Pure Water Dispenser is compatible with E-POD and Q-POD systems.
Supplier: MilliporeSigma™ ZMQSP0D01
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Remote Pure Water Dispenser is compatible with E-POD and Q-POD systems.
Use for handheld glassware washing or similar tasks.
Certifications
ISO 9001 v.2000 and ISO 14001
Specifications
ISO 9001 v.2000, ISO 14001 | |
Less than1cfu/mL | |
1 to 250 L | |
2 L/min. | |
18.2MOhm | |
Milli-Q Advantage A10 or Milli-Q Integral water purification systems | |
22.8 in. | |
9 in. | |
100/230 V 50/60 Hz | |
50/60 Hz |
0.056 | |
<5ppb | |
Ultrapure | |
Type 1 | |
Convenient ultrapure water delivery | |
A10 Advantage Q-POD Dispenser | |
58 cm | |
23 cm | |
100/230 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction