Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Electricity Kit
Investigate the mystery of electricity through a series of simple experiments with this Electricity Kit.
Supplier: Eisco™ ELESES
Includes:
- 6 V cell holder
- Circuit board
- Two mounted resistance (10 and 47Ω)
- Knife switch set
- Two bridges
- Two pairs of cables, red and black (11.8 in. [30cm] long)
- Instructions and predesigned activities
Requires : NeuLog™ Voltage Logger Sensor (S98243-7ND), Current Logger Sensor (S98243-6ND) and Light Logger Sensor (S98243-20ND)
This item is not returnable. View return policy
Description
Equipment supports exercises such as applying variable voltage to given resistance to generate electrical current and creating light as current (electrons) flows through a circuit.
Kit enables students to study:
- Basic electricity circuits
- Circuits in series and parallel
- Ohm's Law
- Transformation of electric energy to light
Specifications
Electricity Kit | |
To investigate the mystery of electricity through a series of simple experiments | |
1 Lab Group |
7 to 12 | |
6 V Cell Holder, Circuit Board, 2 Mounted Resistance (10 and 47 W), knife Switch Set, 2 Bridges, 11.8 in., 2 pairs of Cables, Red and Black, Instructions and Predesigned Activities |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction