Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Edvotek™ InstaStain™ Blue
Environmentally friendly, avoiding large amounts of liquid stain and waste disposal.
$95.00 - $153.00
Specifications
Description | Size: 7 x 7cm |
---|---|
Color | Blue |
Product Type | DNA Stain |
Form | Sheet, Solid |
For Use With (Application) | Excellent for photography |
Description
- Sheets stain gels in minutes
- High-quality, uniform gel stain with excellent results for photography
Specifications
Size: 7 x 7cm | |
DNA Stain | |
Excellent for photography | |
7 cm |
Blue | |
Sheet, Solid | |
7 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title