Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ Triple Beam Balance

Triple beam balance with rugged, die-cast construction and 610 g capacity.
Supplier: Walter Products™ B200O
Description
- Dual magnetic damping system for slow oscillation
- Notched and tiered beam
- 1 g front beam calibration sensitivity
- Middle beam: 500 g x 100 g
- Rear beam: 100 g x 10 g
Specifications
5.9 in. | |
Blue | |
Analog |
15 cm | |
610 g | |
Laboratory Balance |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title