Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Economical PETG Glove Box Holder
Click to view available options
Capacity:
1 Box
4 Boxes
Description
- Constructed of clear PETG plastic
- Compatible with most disposable glove boxes
- Additional support for the removal of lightweight gloves from their cardboard boxes
- Supplied with pre-drilled keyholes and double-sided tape for convenient mounting on any surface
Specifications
Product Type | Glove Box Holder |
Color | Clear |
Dimensions (D x W x H) Interior | 4 x 5.75 x 10 in. |
Holds | Disposable Glove Boxes |
Material | PETG |
Mounting | Pre-drilled Holes |
No. of Compartments | 1 |
Product Style | Side Loading |
Capacity | 1 Box |
Includes | Double-sided tape |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction