Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Economical Anemometer
Similar to the one used by the U.S. Weather Bureau.
Supplier: American Educational Products 7S45146
Includes: Instructions
Description
- Determine wind velocities by counting revolutions of the red cup
- Works indoors with fan as simulated wind
- Constructed from corrosive-resistant materials for prolonged outdoor use
- Dimensions: 8.8 × 6.4 in. (16 × 22cm)
- Weight: 0.27 lb. (122g)
Specifications
Anemometer | |
8.8 x 6.4 in. (16 x 22 cm) | |
Economical | |
122 g |
Corrosive-resistant Material | |
Determine wind velocities by counting revolutions of the red cup | |
0.27 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction