Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Wall-Mounted Garment Racks
Click to view available options
Size:
Small
Large
Width (English):
48 in.
72 in.
Width (Metric):
122 cm
183 cm
No. of Mounting Points:
17 Hanger Slots
27 Hanger Slots
Description
Note: Hangers not included.
Specifications
Width (English) | 48 in. |
Size | Small |
Width (Metric) | 122 cm |
Dimensions (L x W) | 24 x 48 in. (61 x 122 cm) |
Length (English) | 24 in. |
Length (Metric) | 61 cm |
Material | Chrome-plated Steel |
No. of Mounting Points | 17 Hanger Slots |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction