Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Nonmetallic Safety Cans
High-density polyethylene safety cans help reduce danger of explosion from ignition of flammable liquid vapors
Supplier: Eagle™ 1543
Description
Cans are rust-, corrosion-, and impact-resistant. All metal fittings and flame arresters are stainless steel. Use red cans for flammables; white cans for acids and corrosives.
Type I Safety Cans
- Feature a single spout with self-closing cap, pressure-relief vent, and flame arrester
- 2 qt. (2L) and 1 gal. (3.8L) sizes are oval in shape; larger sizes are round
- Available in red or white
Safety Plunger Cans
- For dispensing and cleaning of flammable fluids
- Press lightly on spring-mounted plunger to dispense measured amount of liquid for dampening swab, sponge, or cloth
- Red only
Certifications
FM approved.
Compliance
Meet OSHA requirements.
Specifications
FM, OSHA | |
Rust and Corrosion Resistant | |
19 L | |
For use in scientific, industrial and hospital laboratories | |
Flame arresters, single spout, self-closing cap, pressure-relief vent | |
43.1 cm | |
31.7 mm | |
3.1 Kg |
Type I Safety Can | |
5 gal. | |
Red | |
Polyethylene | |
17 in. | |
12.5 in. | |
7 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction