Learn More
Dynamic Diagnostics Uni-Safe™ Chemical Absorbent
Suitable for use with most chemicals
Specifications
Type | Chemical Absorbent |
---|---|
Format | Powder |
For Use With (Application) | For most chemicals |
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
22-899-224
|
Dynamic Diagnostics
210012 |
1 lb. | 0.45 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
22-899-225
|
Dynamic Diagnostics
210013 |
4 lb. | 1.8 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
22-899-226
|
Dynamic Diagnostics
210014 |
10 lb. | 4.5 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
A chemical binder and a biological cleaning agent, Uni-Safe binds most liquids into a nonflowing gel. Safe to use with strongly reacting and oxidizing substances, such as nitric acid, oleum, hydrofluoric acid, chlorosulfonic acid, bromine, sulfuric acid and hydrogen peroxide as well as lyes.
- Immediately binds solvents, fuels, poisons, formaldehyde, acids, bases, oxidizers, drugs, and some reactives
- Universality eliminates the need to stock multiple absorbents
- Safe to use and easy to clean up
- Nonflammable and nontoxic
- No dangerous reactions, reduces fuming of chemicals
- Can also be used as an indicator—turns yellow with acids and red with caustics
Order Info
One pound of UniSafe absorbs approximately one gallon of very concentrated acid or oxidizer. UniSafe does not neutralize chemicals, as neutralization creates heat and reaction.
Specifications
Chemical Absorbent | |
Powder | |
For most chemicals |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.