Learn More
Dynalon™ Baritainer™ EPDM Liner, Natural HDPE
For Use With: For packaging, storing and transporting chemicals; Closure Material: HDPE; Color: White
Supplier: Dynalon™ 4055941370/EMD
Description
Store a large volume of liquid in these compact, economical barrier containers. An integral handle and lightweight construction make them easy to carry while the notched bottom makes them easy to stack. Cans are constructed of HDPE and Quoral™, a barrier resin which provides an oxygen and solvent barrier that is five times better than fluorination. A perfect substitute for more expensive steel or stainless steel containers when a barrier for flavors, ingredients, odors, organic solvents is needed.
- Lightweight and stackable
- Durable, impact resistant, corrosion resistant, rust proof
- Constructed of natural HDPE and Quoral
- Screw cap (4, 5, 10L): Black HDPE DIN50 tamper-evident, lined screw closure
- Screw cap (20L): HDPE 70mm tamper-evident, lined screw closure with 3/4 in. NPT center reducer
- Screw cap liner: crosslinked polyolefin foam
- With molded-in handle
- Recyclable
For safety transport of household chemicals, industrial and laboratory chemicals, cleaning solvents, adhesives, wood preservatives, automotive additives, transport foodstuffs such as flavors, edible oils, and other industry products
Compliance
FDA Compliant. Rated UN 3H1/X1.2/250 (4L, 5L, 10L cans), and UN 3H1/Y1.8/100 (20L cans).
Specifications
3.5 gal. | |
13 L | |
For packaging, storing and transporting chemicals |
HDPE | |
HDPE, EPDM | |
White |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.