Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Erlenmeyer Flask with Narrow Neck
With easy-to-read scale; Uniform wall thickness
Supplier: DWK Life Sciences 212166808
Description
- Durable, white ceramic large labeling field
- Capacity: 3L
- Bottom diameter: 187mm
- Neck dia.: 52mm
- Height: 310mm
Specifications
52 mm | |
310 mm | |
Conical |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction